Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, Max Performance Glass
Mfr # B495-MPG
Zoro # G5697142
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Detroit Diesel Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-5/8"
- Length 9 15/16 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B495-MPG
- Zoro # G5697142
- UPC # 791440062474
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-5/8" |
Length | 9 15/16 in |
Outside Dia. | 4 21/32 in |
Height | 9-15/16" |
Width | 4-21/32" |
Outside Diameter | 4 21/32 in |
Overall Height | 9 15/16 in |
Thread Size | 1 5/8"-12 |
Description
Oil Filter, Filter Design Spin-On, Maximum Performance Glass Lube Spin-on, Micron Rating 5 micron, Height 9-15/16 In., Length 9 15/16 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Integral Gasket, For Use With Detroit Diesel Engines, Thread Size 1 5/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Floor Jack Crossbeam (24833)
- VALTERRA Valterra T1002VP Bladex Waste Valve with Plastic Handle - 2" (T1002VP)
- RACE SPORT Terminator Series 9004 Fanless Led Conversion Headlight Kit (9004TLED)
- SEA-DOG Sea-Dog 426880-1 Polarized Connector R 2-Wire (Plug and Socket) (426880-1)
- BALDWIN FILTERS Oil Filter, Lube Element, 7-7/8" H (P40030)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-5/8"x5-3/8"x9-5/8" (B7314)
- BALDWIN FILTERS Max. Perf. Glass Lube Spin-On, B7174-MPG (B7174-MPG)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P723)
- BALDWIN FILTERS Lube Element, Spin-On, 4-13/32 in. L (P40010)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Perform, Full-Flow (B2-HPG)
- UVIEW Oil Cartridge, Pag Oil 150 Vis (488150P)
- Baldwin Filters Oil Filters