Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, High Velocity, Dual-Flow
Mfr # BD7309
Zoro # G2488403
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cummins Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 2-1/4"
- Length 11 13/32 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BD7309
- Zoro # G2488403
- UPC # 791440058941
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 2-1/4" |
Length | 11 13/32 in |
Outside Dia. | 4 21/32 in |
Height | 11-13/32" |
Width | 4-21/32" |
Overall Height | 11 13/32 in |
Thread Size | 2 1/4"-12 |
Outside Diameter | 4 21/32 in |
Description
Oil Filter, Filter Design Spin-On, High Velocity Dual-Flow Lube Spin-on, Micron Rating 5 micron, Height 11-13/32 In., Length 11 13/32 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Attached Gasket, Venturi-Type Cone, For Use With Cummins Engines, Thread Size 2 1/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING Security Straps for Transmission Jacks (72002)
- SHURFLO 1/2" Raw Water Strainer - 50 Mesh Screen (253-120-01)
- SAFETY SEAL TRUCK TTOOL PLUGGER (SSLTT)
- SPEC-D TUNING 98-02 Mercury Gr& Marquis Euro Hdlghts w/ Corner Lts, 2LCLH-GMAR99JM-EU (2LCLH-GMAR99JM-EU)
- BALDWIN FILTERS Oil Filter, Spin-On Filter Design (BT40028)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41525A)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT62)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8" (B329)
- BALDWIN FILTERS Oil Fltr Element, 11-1/8"x3-9/16"x11-1/8" (P7502)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT339)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7176)
- Baldwin Filters Oil Filters