Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, High Velocity, Dual-Flow
Mfr # BD7252
Zoro # G3756182
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With International Engines, Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters M92 x 2.0 mm
- Length 10 11/32 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BD7252
- Zoro # G3756182
- UPC # 791440067394
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M92 x 2.0 mm |
Length | 10 11/32 in |
Outside Dia. | 4 21/32 in |
Height | 10-11/32" |
Width | 4-21/32" |
Thread Size | M92 x 2.0 |
Outside Diameter | 4 21/32 in |
Overall Height | 10 11/32 in |
Description
Oil Filter, Filter Design Spin-On, High Velocity Dual-Flow Lube Spin-on, Micron Rating 5 micron, Height 10-11/32 In., Length 10 11/32 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Integral Gasket, Venturi-Type Cone, For Use With International Engines, Trucks, Thread Size M92 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-LUBE Synthetic Brake/Caliper Grease, 2.5 Oz (SL3301)
- CURT Wght Dstrbtn Shank, 2" Shank, 17123 (17123)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 12V (SC1437)
- BULLDOG WINCH 60pc Tire Repair Kit (42058)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7025)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT670E)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT267)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B105)
- BALDWIN FILTERS Oil Filter Element, (P7230)
- BALDWIN FILTERS Oil Filter, Spin-On Filter Design (BT40028)
- FRAM Filter Oil Fram Ph16 (PH16)
- Baldwin Filters Oil Filters