Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, High Velocity, Dual-Flow
Mfr # BD7154
Zoro # G2099623
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cummins Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters M95 x 2.5 mm
- Length 11 25/32 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BD7154
- Zoro # G2099623
- UPC # 791440056893
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M95 x 2.5 mm |
Length | 11 25/32 in |
Outside Dia. | 4 21/32 in |
Height | 11-25/32" |
Width | 4-21/32" |
Overall Height | 11 25/32 in |
Outside Diameter | 4 21/32 in |
Thread Size | M95 x 2.50 |
Description
Oil Filter, Filter Design Spin-On, High Velocity Dual-Flow Lube Spin-on, Micron Rating 5 micron, Height 11-25/32 In., Length 11 25/32 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Integral Gasket, Venturi-Type Cone, For Use With Cummins Engines, Thread Size M95 x 2.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 08-13 E150/E250/E350/E450 BUGFLECTOR II-SMOKE (25016)
- HUMMINBIRD Humminbird SOLIX® 12 CHIRP MEGA SI+ G3 (411550-1)
- ABRAMS 3/4" Round 1 LED Bullet Clearance Light - Red (BCL-R1-R-1P)
- 3M 3M 420 Bondo Fiberglass Resin Repair Kit (7010363201)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P102)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P204)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B309)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1416)
- BALDWIN FILTERS Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8" (B7397)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P194)
- WIX FILTERS Engine Oil Filter #Wix 51459 (51459)
- Baldwin Filters Oil Filters