Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, Full-Flow
Mfr # B99MPG
Zoro # G2441223
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Atlas Copco, Demag, Caterpillar Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 12 3/32 in
- Outside Dia. 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B99MPG
- Zoro # G2441223
- UPC # 791440001350
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 12 3/32 in |
Outside Dia. | 5 3/8 in |
Width | 5-3/8" |
Height | 12-3/32" |
Outside Diameter | 5 3/8 in |
Overall Height | 12 3/32 in |
Thread Size | 1 1/2"-16 |
Description
Oil Filter, Filter Design Spin-On, Maximum Performance Glass Full-Flow Lube Spin-on, Micron Rating 5 micron, Height 12-3/32 In., Length 12 3/32 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes Integral Gasket, For Use With Atlas Copco, Demag, Caterpillar Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Neutral Clutch Safety Starting Switch For White 4-175 4-210 4-225 (CLU40-0292)
- MAIN FILTER DONALDSON/FBO/DCI P165185 Replacement/Interchange Spin-On Filter (MF0575540)
- PERFORMANCE TOOL Digital Caliper 0-6 In (150Mm) Caliper-Digital, W80152 (W80152)
- KEN-TOOL Axle Nut Socket, 4" - 6 Pt (30413)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B495-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3-7/32"x3-7/8" (B7281)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT292)
- BALDWIN FILTERS Oil Filter, Spin-On, Vac-Cel, Full-Flow (VT842-O)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B218)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 11-25/32" H (BD50000)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P42)
- Baldwin Filters Oil Filters