Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, Full-Flow
Mfr # B309
Zoro # G3233912
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case, International Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 7 3/8 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B309
- Zoro # G3233912
- UPC # 791440003729
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 7 3/8 in |
Outside Dia. | 4 1/4 in |
Width | 4-1/4" |
Height | 7-3/8" |
Outside Diameter | 4 1/4 in |
Thread Size | 1-12 |
Overall Height | 7 3/8 in |
Description
Oil Filter, Filter Design Spin-On, High Performance Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 7-3/8 In., Length 7 3/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes G401 Integral Gasket, For Use With Case, International Equipment, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Quart Flexible Spout Measuring Can, 5 (LING525)
- WHITECAP IND DOCK HARDWARE AND FASTENERS (S-1121C)
- OTC Tire Service Hammer, 10 lb, 32" Handle (5789ID-1032)
- CAMCO Rhino Blaster Pro w/Gate Valve (39085)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7486)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-1/2" H (B40036)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT440)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT215)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7250)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B76MPG)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B488)
- Baldwin Filters Oil Filters