Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 8-1/8"x4-21/32"x8-1/8"
Mfr # B7155
Zoro # G2594051
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hino Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 8 1/8 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7155
- Zoro # G2594051
- UPC # 791440056930
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 8 1/8 in |
Outside Dia. | 4 21/32 in |
Height | 8-1/8" |
Width | 4-21/32" |
Thread Size | 1 1/2"-16 |
Outside Diameter | 4 21/32 in |
Overall Height | 8 1/8 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 8-1/8 In., Length 8 1/8 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Integral Gasket, For Use With Hino Trucks, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR 2020V2, Fuel Element Crtrge 2Mic 2020 (2020V2)
- GENUINE JOE Standard MicroFiber Terry Cloth - Red, 12PK (GJO18320)
- MARINCO Marinco Threaded Ring - 30A - 125V (100R)
- SOLAS Fixed Hub Propeller Hardware Kit - Nissan/Tohatsu, Type C (17053501)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B227)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P80)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (BT611-MPG)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7089)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-3/8"x3-11/16"x3-3/8" (B7453)
- BALDWIN FILTERS Oil Filter Element, xx (P7000 KIT)
- BALDWIN FILTERS Oil Filter, Spin-On, M95 x 2.5mm Thread (BD40139)
- Baldwin Filters Oil Filters