Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 8-1/8"x3-11/16"x8-1/8"
Mfr # B7378
Zoro # G7541974
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Caterpillar Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters M24 x 1.5 mm
- Length 8 1/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7378
- Zoro # G7541974
- UPC # 791440087422
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M24 x 1.5 mm |
Length | 8 1/8 in |
Outside Dia. | 3 11/16 in |
Height | 8-1/8" |
Width | 3-11/16" |
Outside Diameter | 3 11/16 in |
Overall Height | 8 1/8 in |
Thread Size | M24-1.50 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 12 micron, Height 8-1/8 In., Length 8 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Caterpillar Equipment, Thread Size M24-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Power Steering, 7215 (7215)
- BALDWIN FILTERS Oil Filter Element, (P7259)
- MAIN FILTER CIM-TEK 70134 Hydraulic Filter Replacement (MF0057995)
- SEA-DOG LINE Fixed Boat Hook (491013-1)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B7167)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B143)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P148)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Perform, Full-Flow (B2-HPG)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/2"x2-11/16"x3-1/2" (B1406)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B975)
- MAIN FILTER LUBER-FINER LFH4209 Hydraulic Filter Replacement (MF0057995)
- Baldwin Filters Oil Filters