Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8"
Mfr # B7375
Zoro # G5615434
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thermo King Refrigeration Units
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/8"
- Length 7 1/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7375
- Zoro # G5615434
- UPC # 791440087385
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/8" |
Length | 7 1/8 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 7-1/8" |
Overall Height | 7 1/8 in |
Outside Diameter | 3 11/16 in |
Thread Size | 1 1/8"-12 |
Details
Item | Oil Filter |
For Use With | Thermo King Refrigeration Units |
Filter Design | Spin-On |
Micron Rating | 5 micron |
Includes | Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 15 micron |
Product Type | Oil Filter |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Compatible Vehicle Make | Thermo King |
Compatible Fluid Type | Oil |
Standards | ISO 9001:2015 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 5 micron, Height 7-1/8 In., Length 7 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Integral Gasket, For Use With Thermo King Refrigeration Units, Thread Size 1 1/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Wheel Weight Tool (KDS3358)
- ZEROSTART High Capacity Circulation Heater, Replacement Element - 2000W 120V 16.7A (3300052)
- PIONEER CABLE Accelerator Cable, CA-9033 (CA-9033)
- EIKO Dome Light Bulb, 9005XS (9005XS)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7215)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7082)
- BALDWIN FILTERS Oil Filter, 11-25/32" H x 11-25/32" L (BD40027)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-23/32"x3-7/8" (B7328)
- BALDWIN FILTERS Oil Filter Element, (P1443)
- BALDWIN FILTERS Oil Filter Element, (P7012)
- BETA 1 FILTERS Spin-On replacement filter for 6211472550 / CECCATO/MARK (B1SO0016285)
- Baldwin Filters Oil Filters