Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8"
Mfr # B7231
Zoro # G4635434
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 7 1/8 in
- Outside Dia. 3 11/16 in
- Micron Rating 9.8 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7231
- Zoro # G4635434
- UPC # 791440064881
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 7 1/8 in |
Outside Dia. | 3 11/16 in |
Height | 7-1/8" |
Width | 3-11/16" |
Outside Diameter | 3 11/16 in |
Overall Height | 7 1/8 in |
Thread Size | 3/4"-16 |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Micron Rating | 9.8 micron |
Includes | G381-A Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 9.8 micron |
Compatible Fluid Type | Oil |
Absolute Filter Rating | 27 micron |
Product Type | Oil Filter |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | E.M.D. |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 7-1/8 In., Length 7 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTATIC CB SWR Meter, Heavy Duty, 4 Pin Connector (302-01637)
- ATTWOOD MARINE Attwood Anchor Lift System (13710-4)
- DONALDSON Air Filter, Primary Duralite, C085002 (C085002)
- YALE Assembly, Swivel Spindle (50-1178-0001-048)
- BALDWIN FILTERS Oil Filter, Spin-On, (B495-SS)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P104)
- BALDWIN FILTERS Oil Filter, Element Only, 2-5/32" O.D. (P40090)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-17/32"x3"x3-17/32" (B7491)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P721)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7500)
- WIX FILTERS Engine Oil Filter #Wix 51390 (51390)
- Baldwin Filters Oil Filters