Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8"
Mfr # B7376
Zoro # G5059451
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Iveco Daily Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters M22 x 1.5 mm
- Length 6 5/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7376
- Zoro # G5059451
- UPC # 791440087392
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M22 x 1.5 mm |
Length | 6 5/8 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 6-5/8" |
Thread Size | M22-1.5 |
Overall Length | 6 5/8 in |
Details
Item | Oil Filter |
For Use With | Iveco Daily Trucks |
Filter Design | Spin-On |
Micron Rating | 9.8 micron |
Includes | 40 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, Standpipe |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 6-5/8 In., Length 6 5/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 40 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, Standpipe, For Use With Iveco Daily Trucks, Thread Size M22-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 0104 Toyota Tacoma Regular, Strd, Double Cab Door Seal Front on body LHRH, 62312040306231104020 (KT3014)
- TIMKEN Tapered Roller Bearing Cone and Cup Assembly. Contains 3782 / 3720. (SET406)
- FLEXTECH Vacuum Hose, 1/64 in. (V-012)
- LUVERNE TRUCK EQUIPMENT STAINLESS STEEL SIDE ENTRY STEPS BLACK TEXTURED POWDER COAT (289921-579921)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7243)
- BALDWIN FILTERS Lube Filter, 3-31/32" L, 2-23/32" O.D. (B7441)
- BALDWIN FILTERS Oil Fltr, Spin-On, 4-3/8"x3-11/16"x4-3/8" (B7403)
- BALDWIN FILTERS Lube Filter, 3-23/32 in. O.D. (B9601)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 8"x4-7/32"x8" (P52)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7153)
- WIX FILTERS GM CARS & TKS 75-76 96-12-LIGHT DUTY APP (51042)
- Baldwin Filters Oil Filters