Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8"
Mfr # B7327
Zoro # G4465142
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case-International, New Holland Tractors
- Filter Design Spin-On
- Thread Size - Automotive Filters M27 x 2.0 mm
- Length 6 5/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7327
- Zoro # G4465142
- UPC # 791440078567
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M27 x 2.0 mm |
Length | 6 5/8 in |
Outside Dia. | 3 11/16 in |
Height | 6-5/8" |
Width | 3-11/16" |
Thread Size | M27 x 2.0 |
Outside Diameter | 3 11/16 in |
Overall Height | 6 5/8 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 5 micron, Height 6-5/8 In., Length 6 5/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Anti-Drainback Valve, G381-A Integral Gasket, For Use With Case-International, New Holland Tractors, Thread Size M27 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Mounting Knob - Black ABS Plastic - Single (RA0978600)
- ATRO ENGINEERED SYSTEMS Hood Pin (PL1011)
- GATES Water Pump(Standard), 43099 (43099)
- A & I PRODUCTS Bulb; LED, 1000 Lumens, Replaces Bulb #H3 3" x1" x1" (A-9703399-LED)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD232)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B160)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT217)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B27)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P162)
- BALDWIN FILTERS Oil Filter, Lube Element, 3-29/32" H (P40033)
- BALDWIN FILTERS Oil Filter, Element Only, 2-5/32" O.D. (P40090)
- Baldwin Filters Oil Filters