Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8"
Mfr # BT541
Zoro # G2357279
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With International, John Deere, M & W Gear Co., Same Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 5/8"
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT541
- Zoro # G2357279
- UPC # 791440006263
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 5/8" |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 5-3/8" |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Thread Size | 5/8"-18 |
Description
Oil Filter, Filter Design Spin-On, Turbocharger Lube Spin-on, Micron Rating 23 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes [1] Attached Gasket, 8 psid Bypass Valve, Flow Control Orifice, For Use With International, John Deere, M & W Gear Co., Same Equipment, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRONTO Front Brake Rotor, Br3127002 (BR3127002)
- RIGID INDUSTRIES Sr-Q Series Pro Spot Diffused Midnight (905513BLK)
- TIE DOWN MARINE Fender Bracket, #44135 (44135)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B95-MPG (B95-MPG)
- BALDWIN FILTERS Oil Filter Element, 3-5/8"x2-7/16"x3-5/8" (P7442)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/2"x2-11/16"x3-1/2" (B1406)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (V415-B)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD103)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7042)
- MAIN FILTER SPEECO 390601AO Replacement/Interchange Spin-On Filter (MF0057995)
- Baldwin Filters Oil Filters