Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8"
Mfr # BT112
Zoro # G1869211
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cummins Engines; Euclid Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 13/16"
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT112
- Zoro # G1869211
- UPC # 791440001503
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 13/16" |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 5-3/8" |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Thread Size | 13/16"-16 |
Details
Item | Oil Filter |
For Use With | Cummins Engines; Euclid Equipment |
Filter Design | Spin-On |
Micron Rating | 18 micron |
Includes | 8 psid Bypass Valve, G381-A Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Turbocharger Lube Spin-on |
Compatible Vehicle Make | Euclid |
Product Type | Oil Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 18 micron |
Media Material | Cellulose |
Absolute Filter Rating | 40 micron |
Compatible Fluid Type | Oil |
Standards | ISO 9001:2015 |
Description
Oil Filter, Filter Design Spin-On, Turbocharger Lube Spin-on, Micron Rating 18 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, G381-A Integral Gasket, For Use With Cummins Engines; Euclid Equipment, Thread Size 13/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Plug Gasket Nylon 9/16"/M14, 5 per Bag (ODP-65272B)
- BLUE SEA SYSTEMS Blue Sea 5024 ST-Blade Battery Terminal Mount Fuse Block Kit (5024)
- C.E. SMITH Trailer Tongue Step Pad (30250)
- SURE SHOT Pin Stream Nozzles, Tubes, 6", PK100 (B30-001 BULK)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-1/16"x3"x4-1/16" (B1430)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 8"x4-7/32"x8" (P52)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-11/32 in. dia. (B9607)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD324)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7163)
- BALDWIN FILTERS Oil Filter Element, (P7415)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B131)
- Baldwin Filters Oil Filters