Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8"
Mfr # B7467
Zoro # G9730323
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With J.C. Bamford Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7467
- Zoro # G9730323
- UPC # 791440088702
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 5-3/8" |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Thread Size | 3/4"-16 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 12 micron, Height 5-3/8 In., Length 5 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, Attached Gasket, Standpipe, For Use With J.C. Bamford Equipment, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Cam Holding Set, No. of Pieces 1 (6477)
- WESTWARD Battery Cable, 6 ga, 100ft., Black (19YD44)
- TECNIQ 2.5" Round Red Pc Sidemarker W/Reflector (TQ S24-RR00-1)
- BALDWIN FILTERS Air Filter, 9-3/4 x 13-29/32 in. (PA1845)
- BALDWIN FILTERS Oil Filter Element, 6"x3-21/32"x6" (P356)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT261)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-11/32 in. dia. (B9607)
- BALDWIN FILTERS Oil Filter Element, (P7492)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P203)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT135)
- BALDWIN FILTERS Oil Filter, Spin-On, (B96-SS)
- Baldwin Filters Oil Filters