Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 5-1/8"x3-19/32"x5-1/8"
Mfr # B7370
Zoro # G3179863
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dongfeng DF304G2 Tractors
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 5 1/8 in
- Outside Dia. 3 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B7370
- Zoro # G3179863
- UPC # 791440086920
- Country of Origin China
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 5 1/8 in |
Outside Dia. | 3 19/32 in |
Width | 3-19/32" |
Height | 5-1/8" |
Thread Size | 1" |
Overall Length | 5 1/8 in |
Details
Item | Oil Filter |
For Use With | Dongfeng DF304G2 Tractors |
Filter Design | Spin-On |
Includes | 30 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 5-1/8 In., Length 5 1/8 in, Width 3-19/32 In., Outside Dia. 3 19/32 in, Includes 30 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Dongfeng DF304G2 Tractors, Thread Size 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Atm/Mini Fuse 5 Amp (091303-5)
- FOUR SEASONS Refrig Hose Bulk Hose, 55008 (55008)
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model D, Tan (20-086-112401-00)
- QUICKCABLE Ground Strap Braided, 24 In, PK2 (2324-396-002)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/16"x3"x2-5/16" (B7276)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B255)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD324)
- BALDWIN FILTERS Oil Filter Element, Shunt (P81)
- BALDWIN FILTERS Oil Filter Element, xx (P7000 KIT)
- BALDWIN FILTERS Oil Fltr, Spin-On, 4-3/8"x3-11/16"x4-3/8" (B7403)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 8"x4-7/32"x8" (P52)
- Baldwin Filters Oil Filters