Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 4-1/32"x3-1/8"x4-1/32"
Mfr # B7433
Zoro # G5823894
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 4 1/32 in
- Outside Dia. 3 1/8 in
- Includes 14 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7433
- Zoro # G5823894
- UPC # 791440082328
- Country of Origin Morocco
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 4 1/32 in |
Outside Dia. | 3 1/8 in |
Width | 3-1/8" |
Height | 4-1/32" |
Overall Length | 4 1/32 in |
Thread Size | 3/4" |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Includes | 14 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 4-1/32 In., Length 4 1/32 in, Width 3-1/8 In., Outside Dia. 3 1/8 in, Includes 14 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, Thread Size 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0180MA025P Replacement/Interchange Spin-On Filter (MF0058070)
- RHINO-RACK ROOF RACK CROSSBAR - HEAVY DUTY - BLACK 59IN (RB1500B)
- BRUSH RESEARCH MANUFACTURING Og Kit- Oil Gallery Brush Kit (OGK)
- SCHUMACHER Automatic Battery Charger, 24V, 5A, Charges Standard, AGM and Gel Batteries. (DSR138)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41525A)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B114)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7181)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B128)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-7/8"x3"x2-7/8" (B1410)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-1/2" H (B40036)
- BETA 1 FILTERS Spin-On replacement filter for CP75230 / LENZ (B1SO0002095)
- Baldwin Filters Oil Filters