Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 3-7/8"x3-23/32"x3-7/8"
Mfr # B7328
Zoro # G5781623
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With New Holland Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters M27 x 2.0 mm
- Length 3 7/8 in
- Outside Dia. 3 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7328
- Zoro # G5781623
- UPC # 791440078659
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M27 x 2.0 mm |
Length | 3 7/8 in |
Outside Dia. | 3 23/32 in |
Width | 3-23/32" |
Height | 3-7/8" |
Overall Height | 3 7/8 in |
Thread Size | M27 x 2.0 |
Outside Diameter | 3 23/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 6 micron, Height 3-7/8 In., Length 3 7/8 in, Width 3-23/32 In., Outside Dia. 3 23/32 in, Includes G381-A Integral Gasket, For Use With New Holland Equipment, Thread Size M27 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO PULLEY WATER PUMP (V20-1597)
- SHAKESPEARE AIS 8' Galaxy Antenna - VHF/AIS - 6dB Stainless Steel Ferrule (5225-AIS)
- WIX FILTERS Auto Trans Filter Kit, 58892 (58892)
- WESTWARD 2 Tons Service Jack 20" Max. Lifting H., 4-3/8" Min. Lifting H (34NK71)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-7/32" L (BT40065)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B37)
- BALDWIN FILTERS Oil Filter Element, (P7436)
- BALDWIN FILTERS Oil Filter Element, (P7190)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B247)
- BALDWIN FILTERS Oil Filter, Spin-On, Centrifugal (BC7485)
- PUROLATOR Purolator L34631 Purolator Premium Engine Protection Oil Filter (L34631)
- Baldwin Filters Oil Filters