Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8"
Mfr # B7499
Zoro # G5397271
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case Loaders; Case-International Tractors
- Filter Design Spin-On
- Thread Size - Automotive Filters M27 x 2.0 mm
- Length 3 7/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7499
- Zoro # G5397271
- UPC # 791440091689
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M27 x 2.0 mm |
Length | 3 7/8 in |
Outside Dia. | 3 11/16 in |
Height | 3-7/8" |
Width | 3-11/16" |
Overall Height | 3 7/8 in |
Thread Size | M27 x 2.0 |
Outside Diameter | 3 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 3-7/8 In., Length 3 7/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, G381-A Integral Gasket, Standpipe, For Use With Case Loaders; Case-International Tractors, Thread Size M27 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS AUDIO TUBE Portable Bluetooth Speaker System (TUBE)
- XANTREX Freedom X / XC Remote Panel w/25 Cable (808-0817-01)
- ROADPRO Fuse Replacement, 2 Pin/12V Plug (RPPSCBH-2CP)
- ULTRASEAL Ultraseal Commercial Grade Tire Sealant, 5 Gallon (4150)
- BALDWIN FILTERS Oil Fltr, Spin-On, Vac-Cel, Full-Flow (V1656T)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B247)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P42)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7025)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B495-MPG)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P996)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B75)
- Baldwin Filters Oil Filters