Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16"
Mfr # B1425
Zoro # G2263423
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Acura, Honda, Isuzu Automotive, Light-Duty Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 3 7/16 in
- Outside Dia. 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B1425
- Zoro # G2263423
- UPC # 791440051782
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 3 7/16 in |
Outside Dia. | 3 1/32 in |
Height | 3-7/16" |
Width | 3-1/32" |
Overall Height | 3 7/16 in |
Outside Diameter | 3 1/32 in |
Thread Size | M20-1.50 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 3-7/16 In., Length 3 7/16 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Acura, Honda, Isuzu Automotive, Light-Duty Trucks, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Hold Down, 8 5/8" X 3/4" (84-9320)
- ECCO Replacement Lens, Amber, 5" H (R6050LA)
- MONROE Pair Sensa-Trac Load Ad, 58650 (58650)
- CPS PRODUCTS Pag Oil Cartridge 1234Yf (46 Viscosity) 8Oz (488046YF)
- BALDWIN FILTERS Lube Element, Spin-On, 4-13/32 in. L (P40010)
- BALDWIN FILTERS Oil Filter, Lube Element, 7-7/8" H (P40030)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7010)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7144)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P102)
- BALDWIN FILTERS Oil Filter, Cartridge, 1" Thread, 4-3/32" L (P40061)
- WIX FILTERS Cartridge Lube Filter, 57204 (57204)
- Baldwin Filters Oil Filters