Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16"
Mfr # B1421
Zoro # G1105203
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Acura, Honda Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 3 7/16 in
- Outside Dia. 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B1421
- Zoro # G1105203
- UPC # 791440050587
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 3 7/16 in |
Outside Dia. | 3 1/32 in |
Height | 3-7/16" |
Width | 3-1/32" |
Overall Height | 3 7/16 in |
Outside Diameter | 3 1/32 in |
Thread Size | M20-1.50 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 3-7/16 In., Length 3 7/16 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Acura, Honda Automotive, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP TNT - Truck & Trailer Wash Truck And Trailer Wash, 5 gal Water Based (37635)
- QUICKCABLE Contact, Crimp Type, 4/0 AWG, PK10 (123110-525-010)
- AME Whip Hose, OTR, 20 ft., 1/2", Dial Gauge (24861)
- DONALDSON Lube Filter, Spin-On Full Flow, P552849 (P552849)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7310)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B7167)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P723)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-11/32 in. dia. (B9607)
- BALDWIN FILTERS Oil Filter Element, (P7415)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT427)
- WIX FILTERS Wix 57202XP Engine Oil Filter (57202XP)
- Baldwin Filters Oil Filters