Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 3-3/8"x3-11/16"x3-3/8"
Mfr # B7453
Zoro # G2349195
original price:
$18.79
29% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kama, Taishan TS254C, TS354C Tractors
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 3 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7453
- Zoro # G2349195
- UPC # 791440083486
- Country of Origin China
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 3 3/8 in |
Outside Dia. | 3 11/16 in |
Height | 3-3/8" |
Width | 3-11/16" |
Thread Size | M20-1.50 |
Overall Height | 3 3/8 in |
Outside Diameter | 3 11/16 in |
Details
Item | Oil Filter |
For Use With | Kama, Taishan TS254C, TS354C Tractors |
Filter Design | Spin-On |
Includes | 20 psid Bypass Valve, Integral Post Seal |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Product Type | Oil Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Farm Equipment, Trucks |
Compatible Fluid Type | Oil |
Compatible Vehicle Make | Kama, Taishan |
Fit Type | Vehicle Specific |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 3-3/8 In., Length 3 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Integral Post Seal, For Use With Kama, Taishan TS254C, TS354C Tractors, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Connector, 3/8-18, 3/8 In Tube Sz (1368X6X6)
- CURT Chnnl-Styl Lntt Eye, 12K lb., 3" I.D., Raw (48600)
- VALTERRA Valterra T1041-2 Eccentric Tank Reducer - 3" Spigot x 2" Hub (T1041-2)
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (42543-FM)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT126)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7125)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow, 7"x5-1/32"x7" (BT287)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B7577)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 6-7/32" L (B40051)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7375)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P84-2)
- Baldwin Filters Oil Filters