Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4"
Mfr # B7240
Zoro # G6192891
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kubota Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 3 1/4 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7240
- Zoro # G6192891
- UPC # 791440065499
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 3 1/4 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 3-1/4" |
Overall Height | 3 1/4 in |
Thread Size | 3/4"-16 |
Outside Diameter | 3 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 3-1/4 In., Length 3 1/4 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Kubota Equipment, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug Nut Wrench, 4 Way, L 14 In (2HLA8)
- ASTATIC Noise Cancelling CB Microphone, Red (302-10036)
- VELVAC 2020 Xg, R, Man, Man, Xprs, 102", Bk (715936)
- SPEC-D TUNING 99-05 GMC Sierra Bumper Light Chrome Housing (LB-GMC99-TM)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 4 1/16 in L (B161-S)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7500)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-1/8"x4-1/4"x9-1/8" (B7171)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7356)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B7577)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P84-2)
- WIX FILTERS Engine Oil Filter, 57260 (57260)
- Baldwin Filters Oil Filters