Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4"
Mfr # B1434
Zoro # G3347653
original price:
$11.09
21% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Volvo Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 3 1/4 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B1434
- Zoro # G3347653
- UPC # 791440058477
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 3 1/4 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 3-1/4" |
Overall Height | 3 1/4 in |
Outside Diameter | 3 11/16 in |
Thread Size | 3/4"-16 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-On, Micron Rating 20 micron, Height 3-1/4 In., Length 3 1/4 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Volvo Automotive, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Driver Side Seat Track Cover, 924-438 (924-438)
- FIAMM Low Tone Compact Horn, Electric, 3" L (72112)
- VELVAC Adjustable Arm Tubing (747070)
- BUYERS PRODUCTS Mudflap, Rubber, Extra HD, Blk, 24" x 30", PK2, 2 PK (B30LXP)
- BALDWIN FILTERS Lube Filter, 3-11/16 in. O.D. (B7511)
- BALDWIN FILTERS Oil Filter Element, Centrifugal (BC7326)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7585)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B168)
- BALDWIN FILTERS Oil Filter, Spin-On, (B99-SS)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B378)
- BALDWIN FILTERS Oil Fltr, Spin-On, 4-3/8"x3-11/16"x4-3/8" (B7403)
- Baldwin Filters Oil Filters