Shop All Oil Filters
Baldwin Filters
Oil Fltr, Spin-On, 2-5/8"x2-21/32"x2-5/8"
Mfr # B1400
Zoro # G2533291
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford, Kia, Honda, Mazda, Nissan, Subaru Automotive, Light-Duty Trucks; Kawasaki Motorcycles
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 2 5/8 in
- Outside Dia. 2 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B1400
- Zoro # G2533291
- UPC # 791440012035
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 2 5/8 in |
Outside Dia. | 2 21/32 in |
Height | 2-5/8" |
Width | 2-21/32" |
Thread Size | M20-1.50 |
Overall Height | 2 5/8 in |
Outside Diameter | 2 21/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-On, Micron Rating 23 micron, Height 2-5/8 In., Length 2 5/8 in, Width 2-21/32 In., Outside Dia. 2 21/32 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Ford, Kia, Honda, Mazda, Nissan, Subaru Automotive, Light-Duty Trucks; Kawasaki Motorcycles, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL510 (KEYSL510)
- BUYERS PRODUCTS HINGE, WELD-ON, STL W/BRASS PIN, (FBP150GF)
- GOLD EAGLE STA-BIL Starting Fluid 11 oz (22004)
- AMERICAN POWER PULL Cable Puller 2 Ton (18600)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7042)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7222)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD1403)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 5"x4-7/32"x5" (P53)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B263)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B76MPG)
- ACDELCO Filter Asm-Oil Pr-Each/Bx-12, Pf2257Gf (PF2257GF)
- Baldwin Filters Oil Filters