Shop All Oil Filters
Baldwin Filters
Oil Fltr Element, 4-5/8"x2-11/16"x4-5/8"
Mfr # P7406
Zoro # G6075386
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Toyota Light-Duty Trucks
- Filter Design Cartridge
- Length 4 5/8 in
- Outside Dia. 2 11/16 in
- Includes (2) O-Rings, Plastic Drain Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7406
- Zoro # G6075386
- UPC # 791440080911
- Country of Origin Taiwan, Province of China
- Category Oil Filters
Dimensions
Length | 4 5/8 in |
Outside Dia. | 2 11/16 in |
Inside Dia. | 1 1/32 in |
Width | 2-11/16" |
Height | 4-5/8" |
Inside Diameter | 1 1/8 in |
Overall Height | 4 5/8 in |
Outside Diameter | 2 11/16 in |
Details
Item | Oil Filter Element |
For Use With | Toyota Light-Duty Trucks |
Filter Design | Cartridge |
Includes | (2) O-Rings, Plastic Drain Tube |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Product Type | Oil Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Toyota |
Compatible Fluid Type | Oil |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Height 4-5/8 In., Length 4 5/8 in, Width 2-11/16 In., Outside Dia. 2 11/16 in, Inside Dia. 1 1/32 in, Includes (2) O-Rings, Plastic Drain Tube, For Use With Toyota Light-Duty Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA 66436-64013 ALTERNATOR (66436-64013 ALTERNATOR)
- HALTEC Truck and RV Digital Gauge, 0-160 psi (GA-850-350)
- FJC R134A - 8mm - Ls Valve Core (2676)
- BATTERY TENDER Phone Charger, USB, No AC Cord, Plastic (081-0158)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41510A)
- BALDWIN FILTERS Oil Test Kit, Kit, OTK5063 (OTK5063)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B233)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 9-29/32" H (B7506)
- BALDWIN FILTERS Dual-Flow Lube Spin-On, B7097 (B7097)
- BALDWIN FILTERS Lube or Torque Converter Filter, P68 (P68)
- PENNZOIL PZ 184 Oil Filter (800002798)
- Baldwin Filters Oil Filters