Shop All Oil Filters
Baldwin Filters
Oil Fltr Element, 4-3/16"x2-1/4"x4-3/16"
Mfr # P7489
Zoro # G6168084
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2009-on Chevrolet Aveo, Aveo5, 2011-on Cruze, 2012 Sonic; 2009 Pontiac G3, G3 Wave; 2008-09 Saturn Astra
- Filter Design Cartridge
- Length 4 3/16 in
- Outside Dia. 2 1/4 in
- Includes Attached Gasket, Furnished Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7489
- Zoro # G6168084
- UPC # 791440089211
- Country of Origin Germany
- Category Oil Filters
Dimensions
Length | 4 3/16 in |
Outside Dia. | 2 1/4 in |
Height | 4-3/16" |
Width | 2-1/4" |
Inside Dia. | 5/16 in, 13/16 in |
Outside Diameter | 2 1/4 in |
Overall Height | 4 3/16 in |
Inside Diameter | 5/8 in |
Details
Item | Oil Filter Element |
For Use With | 2009-on Chevrolet Aveo, Aveo5, 2011-on Cruze, 2012 Sonic; 2009 Pontiac G3, G3 Wave; 2008-09 Saturn Astra |
Filter Design | Cartridge |
Includes | Attached Gasket, Furnished Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Chevrolet, Pontiac, Saturn |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Compatible Fluid Type | Oil |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Height 4-3/16 In., Length 4 3/16 in, Width 2-1/4 In., Outside Dia. 2 1/4 in, Inside Dia. 5/16 in, 13/16 in, Includes Attached Gasket, Furnished Gasket, For Use With 2009-on Chevrolet Aveo, Aveo5, 2011-on Cruze, 2012 Sonic; 2009 Pontiac G3, G3 Wave; 2008-09 Saturn Astra, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Transmission Filter, 5-5/16 x 2-3/32 In (19996)
- WAEKON 76500 Ignition Coil Tester (WAE76500)
- SPEC-D TUNING RACING SEAT BELT 4 POINT HARNESS - RED (RSB-4PTR)
- ROADPRO Wheel Brushed Aluminum Pin Pullers, 5th (RP5PIN)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7501)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B1444)
- BALDWIN FILTERS Oil Filter Element, 4-7/16 in. Dia. (P40019)
- BALDWIN FILTERS Oil Fltr, Spin-On, Wound Cotton, Full-Flow (C133-W)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (PT302)
- BALDWIN FILTERS Oil Filter Element, (P1565)
- WIX FILTERS Engine Oil Filter #Wix 51452 (51452)
- Baldwin Filters Oil Filters