Shop All Oil Filters
Baldwin Filters
Oil Fltr Element, 14-1/2"x6-1/32"x14-1/2"
Mfr # PF949
Zoro # G5800672
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chicago-Pneumatic Compressors; Cooper-Bessemer Engines; Euclid, Hyster Equipment
- Filter Design Cartridge
- Length 14 1/2 in
- Outside Dia. 6 1/32 in
- Micron Rating 9.8 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PF949
- Zoro # G5800672
- UPC # 791440010529
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 14 1/2 in |
Outside Dia. | 6 1/32 in |
Width | 6-1/32" |
Inside Dia. | 1 in |
Height | 14-1/2" |
Inside Diameter | 1 in |
Outside Diameter | 6 1/32 in |
Overall Height | 14 1/2 in |
Description
Oil Filter Element, Filter Design Cartridge, Fuel or Lube Element with Bail Handle, Micron Rating 9.8 micron, Height 14-1/2 In., Length 14 1/2 in, Width 6-1/32 In., Outside Dia. 6 1/32 in, Inside Dia. 1 in, Includes (2) Attached End Seals, Furnished Gasket, For Use With Chicago-Pneumatic Compressors; Cooper-Bessemer Engines; Euclid, Hyster Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Radiator Cap, 3/4" Deep Stant #10328 (10328)
- PLEWS-EDELMANN Galvanized Sheet Metal Drip Pan (75-755)
- ILC Replacement For Denso, 1002111060 Alternator (100211-1060 ALTERNATOR)
- ATTWOOD Attwood 7647-7 Trolling Motor Connectors - Male, 3 Wire, 10 Gauge, 12/24 V (7647-7)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 11-25/32" H (BD50000)
- BALDWIN FILTERS Oil Fltr Element, 4-3/16"x2-1/4"x4-3/16" (P7489)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-L)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7191)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B35-S)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B33)
- WIX FILTERS Oil Filter, Wl10110 (WL10110)
- Baldwin Filters Oil Filters