Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, M95 x 2.5mm Thread
Mfr # BD40139
Zoro # G7924358
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters M95 x 2.5 mm
- Length 11 25/32 in
- Outside Dia. 4 23/32 in
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BD40139
- Zoro # G7924358
- UPC # 00791440115965
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M95 x 2.5 mm |
Length | 11 25/32 in |
Outside Dia. | 4 23/32 in |
Outside Diameter | 4 23/32 in |
Overall Height | 11 25/32 in |
Thread Size | M95 x 2.50 |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Micron Rating | 5 micron |
Includes | Attached Gasket |
Fluid Type - Automotive Filters | Oil |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Oil |
Compatible Vehicle Make | Komatsu |
Product Type | Oil Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Construction Equipment, Farm Equipment, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Flow Type | Dual Flow |
Media Material | Cellulose |
Nominal Filter Rating | 5 micron |
Absolute Filter Rating | 20 micron |
Description
Oil Filter, Filter Design Spin-On, Micron Rating 5 micron, Length 11 25/32 in, Outside Dia. 4 23/32 in, Includes Attached Gasket, Thread Size M95 x 2.50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Industrial Horn, Electronic, 24/48VDC (372LB-24/48)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-11/16 x 5-5/8 In (BF7750)
- DAYCO Utility Belt Industrial Belt, Bp51 (BP51)
- BEHRENS Tin Funnel 10 Oz (BF20)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B495-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7324)
- BALDWIN FILTERS Lube Filter, 3-23/32 in. O.D. (B9601)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7394)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT348)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7154)
- WIX FILTERS Power Steering Filter, 51653 (51653)
- Baldwin Filters Oil Filters