Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, M20 x 1.5mm Thread
Mfr # B40140
Zoro # G7924376
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 3 1/2 in
- Outside Dia. 3 1/32 in
- Micron Rating 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B40140
- Zoro # G7924376
- UPC # 00791440116184
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 3 1/2 in |
Outside Dia. | 3 1/32 in |
Thread Size | M20-1.50 |
Overall Height | 3 1/2 in |
Outside Diameter | 3 1/32 in |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Micron Rating | 10 micron |
Includes | 30 psid Bypass Valve, Anti-Drainback Valve |
Fluid Type - Automotive Filters | Oil |
Compatible Fluid Type | Oil |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Standards | ISO 9001:2015 |
Product Type | Oil Filter |
Compatible Vehicle Make | Bobcat |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 9.8 micron |
Absolute Filter Rating | 27 micron |
Media Material | Cellulose |
Description
Oil Filter, Filter Design Spin-On, Micron Rating 10 micron, Length 3 1/2 in, Outside Dia. 3 1/32 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, Thread Size M20-1.50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS WITH XD BRACKET SYSTEM (415088-401731)
- WESTWARD Bottle Jack, 30 ton Lifting Capacity (787L98)
- STENS Oem Replacement Belt 265-435 For Cub Cadet 954-05021 (265-435)
- GATES Classical Section Wrapped V-Belt, A75 (A75)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT512)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD103)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P723)
- BALDWIN FILTERS Oil Fltr Element, 14-1/2"x6-1/32"x14-1/2" (PF949)
- BALDWIN FILTERS Oil Filter Element, (P7190)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT261)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/8"x4-1/4"x4-3/8" (B7219)
- Baldwin Filters Oil Filters