Baldwin Filters

Oil Filter, Spin-On, High Efficiency


product price: $19.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Caterpillar Engines, Equipment
  • Filter Design Spin-On
  • Thread Size - Automotive Filters 1-1/8"
  • Length 10 1/16 in
  • Outside Dia. 4 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size - Automotive Filters 1-1/8"
Length 10 1/16 in
Outside Dia. 4 1/4 in
Height 10-1/16"
Width 4-1/4"
Thread Size 1 1/8"-16
Overall Height 10 1/16 in
Outside Diameter 4 1/4 in

Description

Oil Filter, Filter Design Spin-On, High Efficiency Lube Spin-on, Micron Rating 9.8 micron, Height 10-1/16 In., Length 10 1/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Caterpillar Engines, Equipment, Thread Size 1 1/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.