Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, High Efficiency
Mfr # B7245
Zoro # G2324192
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gas Compression Industry
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 12 3/32 in
- Outside Dia. 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7245
- Zoro # G2324192
- UPC # 791440066779
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 12 3/32 in |
Outside Dia. | 5 3/8 in |
Width | 5-3/8" |
Height | 12-3/32" |
Thread Size | 1 1/2"-16 |
Overall Height | 12 3/32 in |
Outside Diameter | 5 3/8 in |
Details
Item | Oil Filter |
For Use With | Gas Compression Industry |
Filter Design | Spin-On |
Micron Rating | 9.8 micron |
Includes | Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | High Efficiency Lube Spin-on |
Standards | ISO 9001:2015 |
Product Type | Oil Filter |
Nominal Filter Rating | 9.8 micron |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 27 micron |
Compatible Fluid Type | Oil |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Description
Oil Filter, Filter Design Spin-On, High Efficiency Lube Spin-on, Micron Rating 9.8 micron, Height 12-3/32 In., Length 12 3/32 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes Integral Gasket, For Use With Gas Compression Industry, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter Asm-Oil Pr-Each/Bx-12, Pf63F (PF63F)
- VELVAC Coupling, Dummy (35037)
- TRUE-TECH SMP BLOWER MOTOR RESISTOR (RU718T)
- SYNERGY DODGE STEERING BOX BRACE 09-12 4WD 2500, 3500 (8559-04)
- BALDWIN FILTERS Oil Filter, Spin-On, (B99-SS)
- BALDWIN FILTERS Oil Fltr Element, 4-5/8"x2-11/16"x4-5/8" (P7406)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7277)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B141)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT248)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7250)
- WIX FILTERS Engine Oil Filter #Wix 57674 (57674)
- Baldwin Filters Oil Filters