Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # BT536
Zoro # G3034482
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case, International Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 4 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT536
- Zoro # G3034482
- UPC # 791440006201
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 4 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 4-3/8" |
Overall Height | 4 3/8 in |
Thread Size | 1-12 |
Outside Diameter | 3 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 4-3/8 In., Length 4 3/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 30 psid Bypass Valve, G381-A Integral Gasket, For Use With Case, International Equipment, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 4/0, 5/16", 45 deg., PK10 (5958-010EV)
- GROCO GROCO ARG-750 Series 3/4" Raw Water Strainer w/Monel Basket (ARG-750)
- TIMKEN Tapered Roller Bearing Cup, 29620 (29620)
- HALTEC Dial Gauge, Long Hose/Handle, 0-160 psi (GA-276)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B247)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41510)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 11-45/64" H (B7503)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7222)
- BALDWIN FILTERS Oil Filter, Lube Element, 7-7/8" H (P40030)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B296)
- DONALDSON Oil FilterSpin-On (P502024)
- Baldwin Filters Oil Filters