Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # BT521
Zoro # G5730751
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case Tractors
- Filter Design Spin-On
- Thread Size - Automotive Filters 7/8"
- Length 7 11/32 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BT521
- Zoro # G5730751
- UPC # 791440006072
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 7/8" |
Length | 7 11/32 in |
Outside Dia. | 4 1/4 in |
Width | 4-1/4" |
Height | 7-11/32" |
Outside Diameter | 4 1/4 in |
Thread Size | 7/8"-16 |
Overall Height | 7 11/32 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 7-11/32 In., Length 7 11/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Anti-Drainback Valve, G381-A Integral Gasket, For Use With Case Tractors, Thread Size 7/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Lever Transfer Pump 15-55 Gal. Drums (KTI72210)
- DB ELECTRICAL Starter For 6.7L Cummins 10D 428000-7110 428000-994 428000-9940 410-52436 (410-52436)
- URO PARTS M-Benz W126 82-91 Trunk Seal, 1267500198 (1267500198)
- CURT Trailer Hitch, 2" Receiver, Class 3,13364 (13364)
- BALDWIN FILTERS Lube Element, 9-3/16 (P40069)
- BALDWIN FILTERS Oil Filter Element, (P7230)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT62)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P26)
- BALDWIN FILTERS Lube Element, Can-Type, 23 Micron Rating (BT40034)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1438)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41510)
- Baldwin Filters Oil Filters