Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # BT261
Zoro # G2795055
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case, Dresser, Drott, Galion, Hough, International, John Deere Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 7 1/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT261
- Zoro # G2795055
- UPC # 791440003224
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 7 1/8 in |
Outside Dia. | 3 11/16 in |
Height | 7-1/8" |
Width | 3-11/16" |
Overall Height | 7 1/8 in |
Outside Diameter | 3 11/16 in |
Thread Size | 1-12 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 7-1/8 In., Length 7 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Anti-Drainback Valve, Standpipe, For Use With Case, Dresser, Drott, Galion, Hough, International, John Deere Equipment, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Fixed Elbw, Psh-Lck, 90 deg., 3/8x3/8" Pipe (017963)
- BUYERS PRODUCTS Topsider (1754817)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 25' Length (TRC0007CBP-0-25)
- SEACHOICE Twisted Nylon Rope, White, 3/8" x 600' (40800)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P60)
- BALDWIN FILTERS Oil Filter Element, By-Pass, Vac-Cel (C704-L)
- BALDWIN FILTERS Oil Filter Element, 6"x3-21/32"x6" (P356)
- BALDWIN FILTERS Oil Filter, 3-31/32" L, 3-11/16" O.D. (B40070)
- BALDWIN FILTERS Oil Filter Element, (P7415)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7249-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT402)
- Baldwin Filters Oil Filters