Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # BT251
Zoro # G3321324
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford, Oliver Tractors
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 7 1/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT251
- Zoro # G3321324
- UPC # 791440003118
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 7 1/8 in |
Outside Dia. | 3 11/16 in |
Height | 7-1/8" |
Width | 3-11/16" |
Overall Height | 7 1/8 in |
Thread Size | 3/4"-16 |
Outside Diameter | 3 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 7-1/8 In., Length 7 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Ford, Oliver Tractors, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Panel Retainer, 963-625 (963-625)
- STANDARD HORIZON Charge Cradle f/HX40 (SBH-27)
- MAIN FILTER WIX A08A10C Replacement/Interchange Spin-On Filter (MF0058057)
- DEE ZEE RED LABEL LOW PROFILE SINGLE LID CROSSOVER TOOL BOX BRITE TREAD (DZ8170L)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7099)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7180)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-1/2 in. dia. (B9606)
- BALDWIN FILTERS Oil Filter, Spin-On, 8-7/8"x5-3/8"x8-7/8" (B7182)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 9-29/32" H (B7506)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7014)
- ACDELCO Filter-Oil, Pf2257G (PF2257G)
- Baldwin Filters Oil Filters