Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # BT248
Zoro # G3051991
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With New Holland Equipment; Wisconsin Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 5/8"
- Length 5 13/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT248
- Zoro # G3051991
- UPC # 791440003095
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 5/8" |
Length | 5 13/32 in |
Outside Dia. | 3 11/16 in |
Height | 5-13/32" |
Width | 3-11/16" |
Overall Height | 5 13/32 in |
Outside Diameter | 3 11/16 in |
Thread Size | 5/8"-18 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 5-13/32 In., Length 5 13/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With New Holland Equipment; Wisconsin Engines, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING REFLECTOR-RED-RECTANGULAR-STICK-ON (40302)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- A & I PRODUCTS R12 Refrigerant Oil 9" x4" x2" (A-520-239)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- BALDWIN FILTERS Oil Filter Element, Centrifugal (BC7326)
- BALDWIN FILTERS Oil Filter Element, 2-1/4"x2-3/8"x2-1/4" (P7454)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B39)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7249-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B301)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B96)
- WIX FILTERS Engine Oil Filter #Wix Wl10060 (WL10060)
- Baldwin Filters Oil Filters