Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # BT217
Zoro # G1429434
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hanomag, Hyster Equipment; Transicold Refrigeration Units
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 7 1/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT217
- Zoro # G1429434
- UPC # 791440002760
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 7 1/8 in |
Outside Dia. | 3 11/16 in |
Height | 7-1/8" |
Width | 3-11/16" |
Outside Diameter | 3 11/16 in |
Thread Size | 3/4"-16 |
Overall Height | 7 1/8 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 7-1/8 In., Length 7 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, G381-A Integral Gasket, Standpipe, For Use With Hanomag, Hyster Equipment; Transicold Refrigeration Units, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Fender-8"X31.5"X13.125" Alum, #44837 (44837)
- VELVAC Socket without Circuit Breakers, 7-Way (055040)
- HALTEC Standard Bore Core Tool, 11 in. L, 1 in. D (TL-633)
- BALDWIN FILTERS Air Filter, 9-21/32 x 3-9/16 in. (PA1680)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT215)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7191)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7144)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8" (B329)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT338)
- BALDWIN FILTERS Oil Filter Element, 2-3/16"x2-3/5"x2-1/5" (P7490)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / CHICAGO PNEUMATIC (B1SO0016285)
- Baldwin Filters Oil Filters