Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # BT126
Zoro # G9519912
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Minneapolis-Moline, Oliver,White Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 7/8"
- Length 7 1/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT126
- Zoro # G9519912
- UPC # 791440001701
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 7/8" |
Length | 7 1/8 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 7-1/8" |
Thread Size | 7/8" |
Overall Length | 7 1/8 in |
Details
Item | Oil Filter |
For Use With | Minneapolis-Moline, Oliver,White Equipment |
Filter Design | Spin-On |
Micron Rating | 23 micron |
Includes | 8 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Spin-on |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 7-1/8 In., Length 7 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Minneapolis-Moline, Oliver,White Equipment, Thread Size 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND GRADE Reflective Tape, 6" W, 150 ft. L (983-10)
- DISCO Blk Short Extruded U Nuts 5/16"-18 P/R .010-.165" PK25 (1835PK)
- VIKAN Car Wash Waterfed Rim Brush, Soft/Split, (545252)
- TRICO WINDSHIELD WIPER PARTS OEM OE Replacement 14 Inch Black (25-140)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B173-S)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7395)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (BT7237)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1441)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B179)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (BT610-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1416)
- Baldwin Filters Oil Filters