Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # BT124
Zoro # G3286997
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Oliver, White Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 7/8"
- Length 7 11/32 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT124
- Zoro # G3286997
- UPC # 791440001688
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 7/8" |
Length | 7 11/32 in |
Outside Dia. | 4 1/4 in |
Height | 7-11/32" |
Width | 4-1/4" |
Outside Diameter | 4 1/4 in |
Thread Size | 7/8"-16 |
Overall Height | 7 11/32 in |
Details
Item | Oil Filter |
For Use With | Oliver, White Equipment |
Filter Design | Spin-On |
Micron Rating | 9.8 micron |
Includes | 20 psid Bypass Valve, Anti-Drainback Valve |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Spin-on |
Absolute Filter Rating | 27 micron |
Product Type | Oil Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Oliver |
Media Material | Cellulose |
Nominal Filter Rating | 9.8 micron |
Compatible Fluid Type | Oil |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Flow Type | Full Flow |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 7-11/32 In., Length 7 11/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Oliver, White Equipment, Thread Size 7/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 4157LL, 8.0/29W, S8, 12.8V, PK10 (4157LL-10PK)
- A & I PRODUCTS CabCAM Power Video Cable, 20' 6.3" x5" x1.9" (A-PVC20)
- SANOXY 4 Way Flat Y-Splitter Dual Plug Adapter For LED Tailgate Light Bar Trailer 4 Pin (264772048674)
- ASTATIC Noise Cancelling CB Microphone, Red (302-10036)
- BALDWIN FILTERS Oil Filter, Spin-On, 4"x2-21/32"x4" (B1431)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B159)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7350)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT117-25)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B134)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P47)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P80)
- Baldwin Filters Oil Filters