Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 3 1/2 in L,
Mfr # B99
Zoro # G0882865
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Atlas Copco, Demag, Caterpillar Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 12 3/32 in
- Outside Dia. 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B99
- Zoro # G0882865
- UPC # 791440001329
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 12 3/32 in |
Outside Dia. | 5 3/8 in |
Height | 12-3/32" |
Width | 5-3/8" |
Overall Height | 12 3/32 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 5 3/8 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 12-3/32 In., Length 12 3/32 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes Integral Gasket, For Use With Atlas Copco, Demag, Caterpillar Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5769 Folding Adjustable Tire Step (5001.5769)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS WITH XD BRACKET SYSTEM (415088-401731)
- QUICKCABLE Ford Powerstroke Diesel Cable, 108" (2116-001)
- WIX FILTERS Chev And Gmc H.D. Tks Air Filter, 42613 (42613)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow, 7"x5-1/32"x7" (BT287)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B143)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B27)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT72)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7163)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7130)
- DONALDSON P550379, LUBE CART (P550379)
- Baldwin Filters Oil Filters