Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B975
Zoro # G1599981
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Akerman, Broyt Equipment; Thermo King Refrigeration Units; Volvo Buses, Equipment, Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 7 1/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B975
- Zoro # G1599981
- UPC # 791440010789
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 7 1/8 in |
Outside Dia. | 3 11/16 in |
Height | 7-1/8" |
Width | 3-11/16" |
Thread Size | 1-12 |
Overall Height | 7 1/8 in |
Outside Diameter | 3 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 7-1/8 In., Length 7 1/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Akerman, Broyt Equipment; Thermo King Refrigeration Units; Volvo Buses, Equipment, Trucks, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7681-D)
- MARINCO Marinco 12VBR ConnectPro Plug (12VBR)
- BANDO Auto Serpentine Belt, 4Pk625 (4PK625)
- WAI GLOBAL WIPER MOTOR, WPM265 (WPM265)
- BALDWIN FILTERS Oil Filter, Spin-On, 3/4"-16 Thread Size (B40136)
- BALDWIN FILTERS Lube or Torque Converter Filter, P68 (P68)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B7685)
- BALDWIN FILTERS Oil Filter Element, (P1565)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B295)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1446)
- WIX FILTERS Engine Oil Filter #Wix 57202 (57202)
- Baldwin Filters Oil Filters