Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B97
Zoro # G1659594
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hough, International Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 9 29/32 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B97
- Zoro # G1659594
- UPC # 791440001299
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 9 29/32 in |
Outside Dia. | 4 21/32 in |
Height | 9-29/32" |
Width | 4-21/32" |
Overall Height | 9 29/32 in |
Thread Size | 1 1/2"-16 |
Outside Diameter | 4 21/32 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 9-29/32 In., Length 9 29/32 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes G498-A Integral Gasket, For Use With Hough, International Equipment, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Spare Vane f/Windex 10.Sport (3101)
- CAMCO TORNADO ROTARY TANK RINSER WITH HOSE (40126)
- SEA-DOG Stainless Steel LED Navigation Lights - Port -Starboard (400070-1)
- MINN KOTA Riptide SM RT70/SM/L-D/SC Bow-Mount Trolling Motor - 24v-70lb-52" (1363425)
- BALDWIN FILTERS Oil Filter Element, (P7399)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B95)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT349)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-1/2" H (B40036)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41510A)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B99-B)
- PRONTO 64-04 Chevy/Gmc/Hummer/Pontiac Oil Filter, Po4631 (PO4631)
- Baldwin Filters Oil Filters