Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B75
Zoro # G0965106
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Caterpillar, Iveco, J.C. Bamford, Kawasaki, Kobelco, Koehring, Link-Belt, MDI/Yutani, New Holland, Tamrock, White Equipment; Caterpillar, Isuzu Engines; Chevrolet, GMC, Isuzu, Iveco, Mitsubishi Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/8"
- Length 5 27/32 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B75
- Zoro # G0965106
- UPC # 791440000896
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/8" |
Length | 5 27/32 in |
Outside Dia. | 4 1/4 in |
Height | 5-27/32" |
Width | 4-1/4" |
Overall Height | 5 27/32 in |
Thread Size | 1 1/8"-16 |
Outside Diameter | 4 1/4 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 5-27/32 In., Length 5 27/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Caterpillar, Iveco, J.C. Bamford, Kawasaki, Kobelco, Koehring, Link-Belt, MDI/Yutani, New Holland, Tamrock, White Equipment; Caterpillar, Isuzu Engines; Chevrolet, GMC, Isuzu, Iveco, Mitsubishi Trucks, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Flip-Up Dock Cleat; Polished (DE2606PF)
- ILC Replacement for JCB 333/H5787 STARTER (333/H5787 STARTER)
- STALWART Collapsible Car Trunk Organizer Caddy (75-CAR2001)
- MAHLE Engine Valve Cover Gasket Set, VS50208 (VS50208)
- BALDWIN FILTERS Oil Filter, Cartridge, 1" Thread, 4-3/32" L (P40061)
- BALDWIN FILTERS Oil Fltr Element, 3-3/4"x2-13/16"x3-3/4" (P7413)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1438)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass, Vac-Cel (T308-M)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B160)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7500)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B1413)
- Baldwin Filters Oil Filters