Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B7139
Zoro # G0567427
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carrier-Trans cold Refrigeration Units; Massey Ferguson Tractors
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 4 3/32 in
- Outside Dia. 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B7139
- Zoro # G0567427
- UPC # 791440054677
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 4 3/32 in |
Outside Dia. | 3 1/32 in |
Width | 3-1/32" |
Height | 4-3/32" |
Outside Diameter | 3 1/32 in |
Overall Height | 4 3/32 in |
Thread Size | 3/4"-16 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 4-3/32 In., Length 4 3/32 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, For Use With Carrier-Trans cold Refrigeration Units; Massey Ferguson Tractors, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 6Pk830 (6PK830)
- SKF Shaft Seal, 1 x 2-3/64 x 1/4", CRWA1, Nitrile (10157)
- FLIR JCU-1 Joystick Control Unit f/M-Series - RJ45 Connection (500-0395-00)
- SKF Wheel Seal, 25430 (25430)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7245)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B233)
- BALDWIN FILTERS Oil Filter, 6-3/32 in. Lx3-15/16 in. dia. (P40012)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7507)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7377)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT215)
- MAIN FILTER LENZ CP752100 Hydraulic Filter Replacement (MF0057995)
- Baldwin Filters Oil Filters