Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B7119
Zoro # G1870331
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Allis Chalmers, Massey Ferguson Tractors
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 3 5/32 in
- Outside Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7119
- Zoro # G1870331
- UPC # 791440050297
- Country of Origin Mexico
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 3 5/32 in |
Outside Dia. | 3 1/4 in |
Height | 3-5/32" |
Width | 3-1/4" |
Overall Length | 3 5/32 in |
Thread Size | 3/4" |
Details
Item | Oil Filter |
For Use With | Allis Chalmers, Massey Ferguson Tractors |
Filter Design | Spin-On |
Includes | 16 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Spin-on |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Height 3-5/32 In., Length 3 5/32 in, Width 3-1/4 In., Outside Dia. 3 1/4 in, Includes 16 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Allis Chalmers, Massey Ferguson Tractors, Thread Size 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40013 (355-40013)
- BULLDOG WINCH Deflator with Analog Pressure Gauge (42066)
- ESCO EQUIPMENT Fork Lift Jack Pair 10Ton Pin Style (10436)
- WOLO Low And High Tone Replacement Horns (320-2T)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT670E)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7356)
- BALDWIN FILTERS Oil Filter Element, (P7132)
- BALDWIN FILTERS Oil Filter Element, 3-31/32 in. L (P40024)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B118)
- BALDWIN FILTERS Oil Filter Element, (P7415)
- BALDWIN FILTERS Max. Perf. Glass Lube Spin-On, B7174-MPG (B7174-MPG)
- Baldwin Filters Oil Filters