Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B7047
Zoro # G9524794
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nissan Engines, Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 4 15/32 in
- Outside Dia. 3 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7047
- Zoro # G9524794
- UPC # 791440038066
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 4 15/32 in |
Outside Dia. | 3 23/32 in |
Width | 3-23/32" |
Height | 4-15/32" |
Outside Diameter | 3 23/32 in |
Overall Height | 4 15/32 in |
Thread Size | 3/4"-16 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 4-15/32 In., Length 4 15/32 in, Width 3-23/32 In., Outside Dia. 3 23/32 in, Includes Anti-Drainback Valve, G401 Integral Gasket, For Use With Nissan Engines, Trucks, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Heavy Wall Heat Shrink Tubing Kit (057110)
- SURECAN Diesel Fuel Can, 5 gal., Self Venting (SUR5SFD2)
- AUTO VENTSHADE 16-17 EXPLORER BUGFLECTOR II (25743)
- A & I PRODUCTS CabCAM Cable, Wired CabCAM Camera CASE IH AFS PRO NEW HOLLINTELLIVIEW Monitors Video 6.5"x5"x2" (A-CBL300)
- BALDWIN FILTERS Oil Filter, 11-25/32" H x 11-25/32" L (BD40027)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7402)
- BALDWIN FILTERS Oil Filter, Spin-On, 8-7/8"x5-3/8"x8-7/8" (B7182)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7327)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1441)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7298)
- BALDWIN FILTERS Oil Filter Element, Shunt (P81)
- Baldwin Filters Oil Filters