Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B7030
Zoro # G3476155
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Agco, Terex Equipment; Detroit Diesel, International Engines; International Buses, Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters M36 x 1.5 mm
- Length 12 3/32 in
- Outside Dia. 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7030
- Zoro # G3476155
- UPC # 791440040243
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M36 x 1.5 mm |
Length | 12 3/32 in |
Outside Dia. | 5 3/8 in |
Height | 12-3/32" |
Width | 5-3/8" |
Thread Size | M36 x 1.50 |
Overall Height | 12 3/32 in |
Outside Diameter | 5 3/8 in |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 12-3/32 In., Length 12 3/32 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes 30 psid Bypass Valve, Integral Gasket, For Use With Agco, Terex Equipment; Detroit Diesel, International Engines; International Buses, Trucks, Thread Size M36 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Push/Pull Switch - Three-Position - Off/On/On (7594-3)
- BUYERS PRODUCTS SAM Single-Acting Hydraulic Cylinder similar to Valk™ OEM- CS3010, Henke® OEM- 62101007 (1304520)
- CURT Trailer Ball, 1"x2-1/4" Shnk, 12000 lb., 2" (40038)
- ILC Replacement for Hosobuchi 4-6v 1.2a SCB G4 replacement light bulb lamp (4-6V 1.2A SCB G4 HOSOBUCHI)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7031)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3"x3-7/8" (B7290)
- BALDWIN FILTERS Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8" (B7397)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B128)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7298)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P41)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P415-5AN)
- Baldwin Filters Oil Filters