Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, Full-Flow
Mfr # B6
Zoro # G1673612
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevrolet, GM Automotive, Light-Duty Trucks, Vans
- Filter Design Spin-On
- Thread Size - Automotive Filters 13/16"
- Length 5 11/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B6
- Zoro # G1673612
- UPC # 791440000063
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 13/16" |
Length | 5 11/32 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 5-11/32" |
Overall Height | 5 11/32 in |
Outside Diameter | 3 11/16 in |
Thread Size | 13/16"-16 |
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 12 micron, Height 5-11/32 In., Length 5 11/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Integral Gasket, For Use With Chevrolet, GM Automotive, Light-Duty Trucks, Vans, Thread Size 13/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 14-3/16 In (PT9376)
- PUROLATOR Purolator PL14477 PurolatorONE Advanced Engine Protection Oil Filter (PL14477)
- RHINO-RACK Ski and Snowboard Carrier, 6 Skis or 4 Snowboards (576)
- PERFORMANCE TOOL Multi Use Transfer Pump, W1145 (W1145)
- BALDWIN FILTERS Oil Filter, Element Only, 2-9/16" O.D. (P40107)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT237)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B50)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P19)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7335-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7045)
- HKS HKS 52009-AK005 68 mm x H65 x M20 Oil Filter (52009-AK005)
- Baldwin Filters Oil Filters