Baldwin Filters

Oil Filter, Spin-On, Full-Flow


product price: $19.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Filter Design Spin-On
  • Thread Size - Automotive Filters 3/4"
  • Length 6 5/8 in
  • Outside Dia. 3 11/16 in
  • Micron Rating 9.8 micron
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size - Automotive Filters 3/4"
Length 6 5/8 in
Outside Dia. 3 11/16 in
Height 6-5/8"
Width 3-11/16"
Outside Diameter 3 11/16 in
Overall Height 6 5/8 in
Thread Size 3/4"-16

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 9.8 micron, Height 6-5/8 In., Length 6 5/8 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 50 psid Bypass Valve, G381-A Integral Gasket, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.